1257-SP
Cooper Plugs & Receptacles, Range and Dryer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1257-SP

Cooper Plugs & Receptacles, Range and Dryer Series
In stock
Item Number
1257-SP
MFG Item Number
1257-SP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Range and Dryer Series
Item #
1257-SP
Recp Single Flush 30A 125/250V 3P4W

Range and Dryer Series Information

  • Dual Current Models Furnished with Blades for 30 and 50 Amp Configurations
  • Unbreakable, Abuse‑Resistant Thermoplastic Construction
  • Terminals Have Pressure Plates to Protect Wires


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1257-SP
Item Number 1257-SP
Manufacturer Cooper
Product Series Range and Dryer
Family Series Cooper Plugs & Receptacles, Range and Dryer Series
Current Rating 30 A
Number of Poles 3
Number of Wires 4
Voltage 250 VAC, 125 VAC
Body Type Flush Mount
NEMA Configuration 14-30R
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved