1995V
Cooper Switches, Industrial Three Position Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1995V

Cooper Switches, Industrial Three Position Series
In stock
Item Number
1995V
MFG Item Number
1995V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Industrial Three Position Series
Item #
1995V
Switch Tog Sp 3Pos 20A 120/277V Mom

Industrial Three Position Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1995V
Item Number 1995V
Manufacturer Cooper
Product Series Industrial Three Position
Family Series Cooper Switches, Industrial Three Position Series
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 20 A
Face Color Red
Grounding Automatic
Operator Toggle
Operator Color Ivory
Illuminated No
Locking No
Wiring Back and Side Wired
Wire Range Up to 10 AWG Solid or Stranded
Mounting Screw Type Combination Slot/Phillips Head
Approvals cURus
RoHS Yes
Comments Momentary Contact Toggle, Center Off
Net Weight 0.0624 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved