2038A
Cooper Electrical Box Covers, Mid Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2038A

Cooper Electrical Box Covers, Mid Size Wallplate Series
In stock
Item Number
2038A
MFG Item Number
2038A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Mid Size Wallplate Series
Item #
2038A
Wallplate 2G Toggle/Duplex Thrmst

Mid Size Wallplate Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2038A
Item Number 2038A
Manufacturer Cooper
Product Series Mid Size Wallplate
Family Series Cooper Electrical Box Covers, Mid Size Wallplate Series
Composition Non-Metallic
Material Thermoset
Number of Gangs 2
Cover Type Combination - Switch and Receptacle
Cover Details Toggle Switch and Duplex Receptacle
Cover Style Flat
Color Almond
Gasket Included No
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved