20416D
Cooper Electrical Box Covers, FSFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20416D

Cooper Electrical Box Covers, FSFD Series
In stock
Item Number
20416D
MFG Item Number
20416D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSFD Series
Item #
20416D
Cover Wp Diecast - 30A Powerlock

FSFD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20416D
Item Number 20416D
Manufacturer Cooper
Product Series FSFD
Family Series Cooper Electrical Box Covers, FSFD Series
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details Four Wire 30A Receptacle
Cover Features Flip Lid
Cover Style Raised
Gasket Included Yes
Approvals UL
RoHS No
Net Weight 0.33 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved