2063V-BOX
Cooper Electrical Box Covers, Mid Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2063V-BOX

Cooper Electrical Box Covers, Mid Size Wallplate Series
In stock
Item Number
2063V-BOX
MFG Item Number
2063V-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Mid Size Wallplate Series
Item #
2063V-BOX
Wallplate 3G Decorator Thermoset

Mid Size Wallplate Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2063V-BOX
Item Number 2063V-BOX
Manufacturer Cooper
Product Series Mid Size Wallplate
Family Series Cooper Electrical Box Covers, Mid Size Wallplate Series
Composition Non-Metallic
Material Thermoset
Number of Gangs 3
Cover Type Switch - Rocker
Cover Style Flat
Color Ivory
Gasket Included No
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved