2128A
Cooper Electrical Box Covers, Standard Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2128A

Cooper Electrical Box Covers, Standard Size Wallplate Series
In stock
Item Number
2128A
MFG Item Number
2128A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Standard Size Wallplate Series
Item #
2128A
Wallplate 1G W/.375in. Hole Thrmst

Standard Size Wallplate Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2128A
Item Number 2128A
Manufacturer Cooper
Product Series Standard Size Wallplate
Family Series Cooper Electrical Box Covers, Standard Size Wallplate Series
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Coaxial Jack - One Port
Cover Details 0.38 in Hole
Cover Style Flat
Color Almond
Gasket Included No
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved