The store will not work correctly when cookies are disabled.
2128B-BOX
Cooper Electrical Box Covers, Standard Size Wallplate Series
MFG Item Number
2128B-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 1G W/.375in. Hole Thrmst
Standard Size Wallplate Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2128B-BOX |
Item Number |
2128B-BOX |
Manufacturer |
Cooper |
Product Series |
Standard Size Wallplate |
Family Series |
Cooper Electrical Box Covers, Standard Size Wallplate Series |
Composition |
Non-Metallic |
Material |
Thermoset |
Number of Gangs |
1 |
Cover Type |
Coaxial Jack - One Port |
Cover Details |
3/8 in Hole |
Cover Style |
Flat |
Color |
Brown |
Gasket Included |
No |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved