2132A
Cooper Electrical Box Covers, Standard Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2132A

Cooper Electrical Box Covers, Standard Size Wallplate Series
In stock
Item Number
2132A
MFG Item Number
2132A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Standard Size Wallplate Series
Item #
2132A
Wallplate 1G Duplex Recp Thrmst Std

Standard Size Wallplate Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2132A
Item Number 2132A
Manufacturer Cooper
Product Series Standard Size Wallplate
Family Series Cooper Electrical Box Covers, Standard Size Wallplate Series
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Receptacle - Duplex
Cover Style Flat
Color Almond
Gasket Included No
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved