2500W-BOX
Cooper Light Fixtures, Recessed Double Contact Fluorescent Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2500W-BOX

Cooper Light Fixtures, Recessed Double Contact Fluorescent Series
In stock
Item Number
2500W-BOX
MFG Item Number
2500W-BOX
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Recessed Double Contact Fluorescent Series
Item #
2500W-BOX
Lampholder Fl Dbl Contact

Recessed Double Contact Fluorescent Series Information

  • For Replacement Use in Fluorescent Lighting Fixtures as Well as Enclosed Outdoor Signs
  • Recessed Double‑Contact Lampholders Can Be Used for Flush or Surface Mounting
  • Push‑In Wire Terminals Feature Release Slots
  • Molded of Durable White Thermoset Plastic
  • Captive Pal Nut for Easy Mounting


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2500W-BOX
Item Number 2500W-BOX
Manufacturer Cooper
Product Series Recessed Double Contact Fluorescent
Family Series Cooper Light Fixtures, Recessed Double Contact Fluorescent Series
Lamp Included No
Voltage 120 VAC, 240 VAC, 600 VAC
Style Socket
Lamp Type Fluorescent
Power 660 W
Equivalent Power 660 W
Mounting Ceiling, Wall
Junction Box No
Enclosed No
Gasketed No
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC, 240 VAC, 600 VAC
Approvals CSA, UL
RoHS No
Comments Stationary, Push Wire Cap, Screw Switch
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved