49-21BK-BU
Cooper Plugs & Receptacles, OEM Panel Mount Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

49-21BK-BU

Cooper Plugs & Receptacles, OEM Panel Mount Series
In stock
Item Number
49-21BK-BU
MFG Item Number
49-21BK-BU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, OEM Panel Mount Series
Item #
49-21BK-BU
Receptacle, 15A/125V, 2P-3W,

OEM Panel Mount Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 49-21BK-BU
Item Number 49-21BK-BU
Manufacturer Cooper
Product Series OEM Panel Mount
Family Series Cooper Plugs & Receptacles, OEM Panel Mount Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Snap-In
NEMA Configuration 5-15R
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant Yes
Comments Fiber Back, Steel Clips, Wire Leads
Net Weight 0.065 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved