5741NS
Cooper Electrical Box Covers, FSFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5741NS

Cooper Electrical Box Covers, FSFD Series
In stock
Item Number
5741NS
MFG Item Number
5741NS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSFD Series
Item #
5741NS
Cover Lift Lid Wp For 4.69in. Flush

FSFD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5741NS
Item Number 5741NS
Manufacturer Cooper
Product Series FSFD
Family Series Cooper Electrical Box Covers, FSFD Series
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details 30A Straight Blade Receptacle
Cover Features Flip Lid
Cover Style Raised
Gasket Included Yes
RoHS No
Comments Self-Closing
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved