5795N
Cooper Plugs & Receptacles, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5795N

Cooper Plugs & Receptacles, Industrial Grade Series
In stock
Item Number
5795N
MFG Item Number
5795N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Industrial Grade Series
Item #
5795N
Recp Sgl Flush 30A 277V 2P3W Str Bk

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 5795N
Item Number 5795N
Manufacturer Cooper
Product Series Industrial Grade
Family Series Cooper Plugs & Receptacles, Industrial Grade Series
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Voltage 277 VAC
Body Type Flush Mount
NEMA Configuration 7-30R
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.33 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved