732-1-BU
Cooper Light Fixtures, Sign and Scoreboard Lampholders Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

732-1-BU

Cooper Light Fixtures, Sign and Scoreboard Lampholders Series
In stock
Item Number
732-1-BU
MFG Item Number
732-1-BU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Sign and Scoreboard Lampholders Series
Item #
732-1-BU
Sckt

Sign and Scoreboard Lampholders Series Information

  • One Piece Terminals and Contacts ‑ No Rivets or Eyelets to Loosen Due to Heat
  • Keyed Spring Washer Prevents Rotation of Socket after Installation
  • Lay In Wire Channels, 1/4 Turn Twist Top Speeds Installation
  • Insulation Displacement Terminals for Stranded Wire
  • Sockets Are Molded of Heat‑Resistant Phenolic
  • Snap‑In or Screw‑In Panel Mounting Options


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 732-1-BU
Item Number 732-1-BU
Manufacturer Cooper
Product Series Sign and Scoreboard Lampholders
Family Series Cooper Light Fixtures, Sign and Scoreboard Lampholders Series
Lamp Included No
Voltage 240 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Equivalent Power 660 W
Lamp Base Medium
Junction Box No
Enclosed No
Gasketed No
Marine Rated No
Wet Locations No
Nominal Voltage 240 VAC
Approvals CSA, UL
RoHS No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved