7379
Cooper Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7379

Cooper Plugs & Receptacles, Industrial Grade 50A Receptacle Series
In stock
Item Number
7379
MFG Item Number
7379
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Item #
7379
Recp 50A 600Vac/250Vdc 3P4W H/L Bk

Industrial Grade 50A Receptacle Series Information

  • One‑Piece Contacts Provide Continuity in the Grounding and Power Circuits: Brass Alloy or Nickel‑Plated Brass (Marine Grade Versions)
  • Rugged Single Piece Heavy‑Duty Plated Mounting Strap for Corrosion Resistance; Marine Grade Models Are Nickel‑Plated
  • Rugged Glass‑Filled Nylon Construction Stands up to the Toughest Environments
  • Heavy Interior Walls for Additional Support
  • Heavy Gauge 0.078" Steel Shells
Innovative design, rugged materials and superior construction deliver lasting performance and reliable service in harsh industrial environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7379
Item Number 7379
Manufacturer Cooper
Product Series Industrial Grade 50A Receptacle
Family Series Cooper Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Connection Type Receptacle
NEMA Configuration Non-NEMA
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.72 lbs
Gross Weight 0.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved