The store will not work correctly when cookies are disabled.
7582
Cooper Plugs & Receptacles, Standard Industrial Grade Receptacle Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Recp Single 15/10A 125/250V 3P3W
Standard Industrial Grade Receptacle Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7582 |
Item Number |
7582 |
Manufacturer |
Cooper |
Product Series |
Standard Industrial Grade Receptacle |
Family Series |
Cooper Plugs & Receptacles, Standard Industrial Grade Receptacle Series |
Current Rating |
10 A |
Number of Poles |
3 |
Number of Wires |
3 |
Phase |
1 |
NEMA Configuration |
Non-NEMA |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black |
Approvals |
UR |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved