8452AN
Cooper Plugs & Receptacles, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8452AN

Cooper Plugs & Receptacles, Industrial Grade Series
In stock
Item Number
8452AN
MFG Item Number
8452AN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Industrial Grade Series
Item #
8452AN
Plug, 3P-4W, 50A 250V 3Ph, Angled,

Industrial Grade Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8452AN
Item Number 8452AN
Manufacturer Cooper
Product Series Industrial Grade
Family Series Cooper Plugs & Receptacles, Industrial Grade Series
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Voltage 250 VAC
Phase 3
Body Type Angled
Connection Type Plug
NEMA Configuration 15-50P
Color Gray
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.56 lbs
Gross Weight 0.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved