AHPL20403N
Arrow-Hart Plugs & Receptacles, POWER LOCK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AHPL20403N

Arrow-Hart Plugs & Receptacles, POWER LOCK Series
In stock
Item Number
AHPL20403N
MFG Item Number
AHPL20403N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, POWER LOCK Series
Item #
AHPL20403N
Receptacle,30A,600VAC,Black,

POWER LOCK Series Information

  • Double Dove Tail Provides for Superior Cord Alignment and Retention
  • Dust Shield Is Made of Durable Neoprene to Keep Foreign Particles of Entering the Cord Chamber
  • Longer Bosses on Cord Grip Allow for Excellent Clamp Force on Large Diameter Cords Ensuring Tight Connections
  • Amperage/Voltage and Configuration Clearly Marked on the Body of Devices for Easy Identification of the Device Capabilities
  • Spring‑Loaded Safety Shutter Prevents the Entrance of Foreign Matter in the Female Contact Chamber and Provides an IP30 Finger‑Safe Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AHPL20403N
Item Number AHPL20403N
Manufacturer Arrow-Hart
Product Series POWER LOCK
Family Series Arrow-Hart Plugs & Receptacles, POWER LOCK Series
Current Rating 30 A
Number of Poles 3
Number of Wires 4
Voltage 600 VAC
Phase 3
Connection Type Receptacle
NEMA Configuration Non-NEMA
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black
Approvals UL
RoHS Compliant No
Net Weight 0.39 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved