CS8165EX
Cooper Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS8165EX

Cooper Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
In stock
Item Number
CS8165EX
MFG Item Number
CS8165EX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Item #
CS8165EX
Plug 50A 480V 3Ph 3P4W H/L Nylon Bk

Pro Grip 50A Industrial Grade Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS8165EX
Item Number CS8165EX
Manufacturer Cooper
Product Series Pro Grip 50A Industrial Grade
Family Series Cooper Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 3
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, Red
Approvals UL
RoHS Compliant Yes
Net Weight 1.005 lbs
Gross Weight 1.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved