DC100500
Cooper Cable Entries, Deluxe Cord Grip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DC100500

Cooper Cable Entries, Deluxe Cord Grip Series
In stock
Item Number
DC100500
MFG Item Number
DC100500
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Deluxe Cord Grip Series
Item #
DC100500
Strain Relief, 1/2in.NPT, 0.500-0.625in.

Deluxe Cord Grip Series Information

  • Offered In Single/Double Weave Construction to Help Absorb Direct Pull, to Resist Flexing and Binding and to Eliminate Strain
  • Deluxe Grips Are Suitable for Use in Hazardous Locations per Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2
  • Deluxe Cord Grips Are Woven of Stainless Steel Mesh with an Aluminum Body for Corrosion Resistance
  • Ideal for Food Processing Equipment, Hand Tools, Pendant Stations, Pumps and Compressors
  • For Use Where Cable or Cord Is Exposed to Moisture or Where Frequent Washdown Occurs
Strain relief grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull‑out at the point of termination due to tension. Strain relief grips also distribute train throughout the length of the mesh during bending, prolonging the life of the cable.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DC100500
Item Number DC100500
Manufacturer Cooper
Product Series Deluxe Cord Grip
Family Series Cooper Cable Entries, Deluxe Cord Grip Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.5 "
Maximum Cable Diameter (in) 0.625 "
Minimum Cable Diameter (mm) 12.7 mm
Maximum Cable Diameter (mm) 15.88 mm
Cable Diameter (in) 0.5-0.63 "
Cable Diameter (mm) 12.7-15.88 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Rated Yes
Approvals CSA, UL
RoHS No
Net Weight 0.22 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved