GFI13M144
Cooper Cordsets, Industrial Grade 30A Inline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFI13M144

Cooper Cordsets, Industrial Grade 30A Inline Series
In stock
Item Number
GFI13M144
MFG Item Number
GFI13M144
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Industrial Grade 30A Inline Series
Item #
GFI13M144
Gfci Port 2ft.10/3Ylcrd Lkgp&C

Industrial Grade 30A Inline Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFI13M144
Item Number GFI13M144
Manufacturer Cooper
Product Series Industrial Grade 30A Inline
Family Series Cooper Cordsets, Industrial Grade 30A Inline Series
Output (1) L5-30R
Input L5-30P
Current Rating 30 A
Voltage 120 VAC
Cord Length 2 '
Cord Gauge 10/3 AWG
Cord Type SJTOW
Reset Manual
NEMA Rating NEMA 4X
Approvals cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved