S2962
Cooper Electrical Box Covers, FSFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S2962

Cooper Electrical Box Covers, FSFD Series
In stock
Item Number
S2962
MFG Item Number
S2962
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSFD Series
Item #
S2962
Cover 1G Dup Recp Wet Loc Vert Plas

FSFD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S2962
Item Number S2962
Manufacturer Cooper
Product Series FSFD
Family Series Cooper Electrical Box Covers, FSFD Series
Composition Non-Metallic
Number of Gangs 1
Cover Type Receptacle - Duplex
Cover Features Flip Lid
Cover Style Raised
Color Gray
Gasket Included Yes
Approvals cULus
RoHS No
Net Weight 0.205 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved