TC373
Cooper Cable Entries, Dust Tight Grip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TC373

Cooper Cable Entries, Dust Tight Grip Series
In stock
Item Number
TC373
MFG Item Number
TC373
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Dust Tight Grip Series
Item #
TC373
Strain Relief, 1in.NPT, 0.73-0.97in.Dia

Dust Tight Grip Series Information

  • Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable
  • Supplied with Locknut, Nylon Insulated Bushing, and Neoprene Gasket to Provide a Dirt and Dust Free Seal
  • Recommended for Indoor Use in Wiring of Enclosures, Power Boxes, Machine Tools and Power Centers
  • Constructed with Steel Mesh and Aluminum Threaded Body Adding to Safety by Extending Cable Life
  • Provides Secure Cable Termination and Prevents Cable Pullout
  • Wide Range, Single Weave Mesh Construction
Strain relief grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull‑out at the point of termination due to tension. Strain relief grips also distribute train throughout the length of the mesh during bending, prolonging the life of the cable.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TC373
Item Number TC373
Manufacturer Cooper
Product Series Dust Tight Grip
Family Series Cooper Cable Entries, Dust Tight Grip Series
Hub Size 1 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.7 "
Maximum Cable Diameter (in) 0.97 "
Minimum Cable Diameter (mm) 17.78 mm
Maximum Cable Diameter (mm) 24.64 mm
Cable Diameter (in) 0.7-0.97 "
Cable Diameter (mm) 17.78-24.64 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Rated No
Approvals UL
RoHS No
Comments Non-Insulated
Net Weight 0.16 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved