The store will not work correctly when cookies are disabled.
WIU-1WVX
Cooper Electrical Box Covers, In-Use Weather Protective Cover Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, In-Use Weather Protective Cover Series
In-Use Weather Protective Cover Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WIU-1WVX |
Item Number |
WIU-1WVX |
Manufacturer |
Cooper |
Product Series |
In-Use Weather Protective Cover |
Family Series |
Cooper Electrical Box Covers, In-Use Weather Protective Cover Series |
Composition |
Non-Metallic |
Material |
Polycarbonate |
Number of Gangs |
1 |
Cover Type |
In-Use |
Cover Features |
Flip Lid |
Cover Style |
Raised |
Color |
White |
Gasket Included |
Yes |
Approvals |
cULus |
RoHS |
No |
Comments |
Includes Device Inserts, NEC 406.9 (B)(1) Extra Duty, Vertical Orientation |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved