WIU-2WX
Cooper Electrical Box Covers, In-Use Weather Protective Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WIU-2WX

Cooper Electrical Box Covers, In-Use Weather Protective Cover Series
In stock
Item Number
WIU-2WX
MFG Item Number
WIU-2WX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, In-Use Weather Protective Cover Series
Item #
WIU-2WX
While-In-Use Cover 2G Extra Duty, WH

In-Use Weather Protective Cover Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WIU-2WX
Item Number WIU-2WX
Manufacturer Cooper
Product Series In-Use Weather Protective Cover
Family Series Cooper Electrical Box Covers, In-Use Weather Protective Cover Series
Composition Non-Metallic
Material Polycarbonate
Number of Gangs 2
Cover Type In-Use
Cover Features Flip Lid
Cover Style Raised
Color White
Gasket Included Yes
Approvals cULus
RoHS No
Comments Includes Device Inserts, NEC 406.9 (B)(1) Extra Duty
Net Weight 0.865 lbs
Gross Weight 0.865 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved