WIU-2X
Cooper Electrical Box Covers, In-Use Weather Protective Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WIU-2X

Cooper Electrical Box Covers, In-Use Weather Protective Cover Series
In stock
Item Number
WIU-2X
MFG Item Number
WIU-2X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, In-Use Weather Protective Cover Series
Item #
WIU-2X
While-In-Use Cover 2G Extra Duty, GY

In-Use Weather Protective Cover Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WIU-2X
Item Number WIU-2X
Manufacturer Cooper
Product Series In-Use Weather Protective Cover
Family Series Cooper Electrical Box Covers, In-Use Weather Protective Cover Series
Composition Non-Metallic
Material Polycarbonate
Number of Gangs 2
Cover Type In-Use
Cover Features Flip Lid
Cover Style Raised
Color Gray
Gasket Included Yes
Approvals cULus
RoHS No
Comments Includes Device Inserts, NEC 406.9 (B)(1) Extra Duty
Net Weight 0 lbs
Gross Weight 0.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved