8210G009-24/DC
Asco Valves - Hydraulic & Pneumatic
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8210G009-24/DC

Asco Valves - Hydraulic & Pneumatic
In stock
Item Number
8210G009-24/DC
MFG Item Number
8210G009-24/DC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, Series
Item #
8210G009-24/DC
Valve Unit 3/4 X 3/4 2NC Brass

Series Information

Specifications

Specifications
Manufacturer Part Number 8210G009-24/DC
Item Number 8210G009-24/DC
Manufacturer Asco
Family Series Asco Valves - Hydraulic & Pneumatic
Body Material Brass
Air Pressure 125 psi
Actuation Piloted Solenoid
Orifice Diameter 0.75 "
Housing Material Brass
Valve Functionality 2-Way, 2-Position, Normally Closed
Supply Voltage 24 VDC
Power Consumption 6.1 W
Flow Coefficient (cV) 5
Compatible Fluid Type Air-Inert Gas, Corrosive, Liquid, Water
Operating Temperature 180 °F
Approvals CE, CSA, UL
Comments NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Net Weight 2.295 lbs
Gross Weight 2.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved