ARD-DO08R
Autonics I/O Modules, ARD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARD-DO08R

Autonics I/O Modules, ARD Series
In stock
Item Number
ARD-DO08R
MFG Item Number
ARD-DO08R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, ARD Series
Item #
ARD-DO08R
Remote I/O Device Net, Relay output

ARD Series Information

  • I/O Module
  • I/O System
  • Automatic Communication Speed Recognition
  • Network Voltage Monitoring
  • Additional Expansion Units
Input/Output modules and systems which are mediators between the input and output devices. Have capability to read the model name, unit specifications, and number of expansion units. Can function in a variety of commercial and industrial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARD-DO08R
Item Number ARD-DO08R
Manufacturer Autonics
Product Series ARD
Family Series Autonics I/O Modules, ARD Series
Fieldbus Protocol DeviceNet
Signal Type Digital Output
Device Type Compact Station, I/O Module
Ambient Temperature 14-122 °F
IP Rating IP20
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved