ARM-DI08P-4S
Autonics I/O Modules, ARM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARM-DI08P-4S

Autonics I/O Modules, ARM Series
In stock
Item Number
ARM-DI08P-4S
MFG Item Number
ARM-DI08P-4S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, ARM Series
Item #
ARM-DI08P-4S
Remote I/O, Modbus RTU RS 485, DC

ARM Series Information

  • I/O Module
  • I/O System
  • Modbus RTU Standard Protocol
  • Real‑Time Monitoring by Various Functions
  • Basic Unit
Input/Output modules and systems which are mediators between the input and output devices. Have capability to read the model name, unit specifications, and number of expansion units. Can function in a variety of commercial and industrial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARM-DI08P-4S
Item Number ARM-DI08P-4S
Manufacturer Autonics
Product Series ARM
Family Series Autonics I/O Modules, ARM Series
Fieldbus Protocol Modbus
Signal Type Digital Input
Device Type Compact Station, I/O Module
Ambient Temperature 14-122 °F
IP Rating IP20
Comments Sensor Connector Type
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved