The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ARX-DI08N-4S
Autonics I/O Modules, ARX Series
MFG Item Number
ARX-DI08N-4S
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote I/O, Modbus RTU RS 485,
I/O Module I/O System Modbus RTU Standard Protocol Real‑Time Monitoring by Various Functions Expansion Unit (DeviceNet/Modbus) Input/Output modules and systems which are mediators between the input and output devices. Have capability to read the model name, unit specifications, and number of expansion units. Can function in a variety of commercial and industrial settings.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ARX-DI08N-4S
Item Number
ARX-DI08N-4S
Manufacturer
Autonics
Product Series
ARX
Family Series
Autonics I/O Modules, ARX Series
Fieldbus Protocol
DeviceNet, Modbus
Signal Type
Digital Input
Device Type
Compact Station, I/O Module
Ambient Temperature
14-122 °F
IP Rating
IP20
Comments
Sensor Connector Type
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved