BRQM20M-TDTA-P
Autonics Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRQM20M-TDTA-P

Autonics Photoelectric Sensors
In stock
Item Number
BRQM20M-TDTA-P
MFG Item Number
BRQM20M-TDTA-P
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
BRQM20M-TDTA-P
Sensor, Photo, Metal body, Through

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BRQM20M-TDTA-P
Item Number BRQM20M-TDTA-P
Manufacturer Autonics
Family Series Autonics Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 65.61 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On, Light On
Max Load Current 0.02 A
Composition Metallic
Environmental Rating IP67
Approvals CE
Comments Selectable Light ON or Dark ON by Control Wire (white)
Net Weight 0.135 lbs
Gross Weight 0.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved