BRQM400-DDTA-C-P
Autonics Photoelectric Sensors, BRQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRQM400-DDTA-C-P

Autonics Photoelectric Sensors, BRQ Series
In stock
Item Number
BRQM400-DDTA-C-P
MFG Item Number
BRQM400-DDTA-C-P
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, BRQ Series
Item #
BRQM400-DDTA-C-P
Sensor, Photo, Metal body, Diffuse

BRQ Series Information

  • Photoelectric Sensor
  • Cylindrical Type
  • Power/Output Reverse Polarity Protection Circuit, Output Short Over Current Protection Circuit
  • Through‑Beam, Retro‑Reflective, Diffuse Reflective Types
  • Noise Immunity
Cylindrical photoelectric sensors capable of completing various tasks based on its available types, including diffuse reflective, retro‑reflective and through‑beam. Quiet and efficient with protections to ensure a long life.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BRQM400-DDTA-C-P
Item Number BRQM400-DDTA-C-P
Manufacturer Autonics
Product Series BRQ
Family Series Autonics Photoelectric Sensors, BRQ Series
Power Type DC
Beam Type Red LED
Max Range 15.74 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On, Light On
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67
Approvals CE
Net Weight 0.055 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved