BW40-22
Autonics Light Curtains, BW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BW40-22

Autonics Light Curtains, BW Series
In stock
Item Number
BW40-22
MFG Item Number
BW40-22
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, BW Series
Item #
BW40-22
Sensor, Area, NPN open collector

BW Series Information

The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can operate error‑free even under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BW40-22
Item Number BW40-22
Manufacturer Autonics
Product Series BW
Family Series Autonics Light Curtains, BW Series
Type Transmitter + Receiver
Safety Rated No
Supply Voltage 12-24 VDC
Operating Range 0.1-7 m
Response Time 10 ms
Connection Cable with M12 Connector
IP Rating IP65
Approvals CE
Net Weight 3.0863 lbs
Gross Weight 4.6294 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved