BWC80-14HD
Autonics Light Curtains, BWC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BWC80-14HD

Autonics Light Curtains, BWC Series
In stock
Item Number
BWC80-14HD
MFG Item Number
BWC80-14HD
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, BWC Series
Item #
BWC80-14HD
Sensor, Area, NPN open collector

BWC Series Information

The BWC cross‑beam type area sensors utilize a 3‑point cross‑beam method detection to minimize non‑detection area and provide reliable detection. 14 different configurations are available based on the number of optics, optical pitch, and detection area size. The sensors provide reliable detection even in areas with high ambient lighting, up to 100,000 lux. Also, the self‑diagnosis output function minimizes detection error from dust or debris. The series also features various user‑friendly functions including installation mode function, mutual interference prevention function, and self‑diagnosis functions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BWC80-14HD
Item Number BWC80-14HD
Manufacturer Autonics
Product Series BWC
Family Series Autonics Light Curtains, BWC Series
Safety Rated No
Supply Voltage 12-24 VDC
Operating Range 1-7 m
Response Time 50 ms
Connection Cable with M12 Connector
IP Rating IP67
Approvals CE
Net Weight 3.7475 lbs
Gross Weight 4.6294 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved