BWP20-12P
Autonics Light Curtains, BWP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BWP20-12P

Autonics Light Curtains, BWP Series
In stock
Item Number
BWP20-12P
MFG Item Number
BWP20-12P
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, BWP Series
Item #
BWP20-12P
Sensor, Area, Plastic housing PNP

BWP Series Information

The BWP series area sensors feature a flat and compact body size (13 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. The sensors use high performance Fresnel lens and have high‑speed response time of under 7 ms. Four different configurations are available based on the number of optical axes and detection area size. Light ON and Dark ON operation modes switching is available. The series also features various user‑friendly functions including operation test function and mutual interference prevention functions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BWP20-12P
Item Number BWP20-12P
Manufacturer Autonics
Product Series BWP
Family Series Autonics Light Curtains, BWP Series
Safety Rated No
Supply Voltage 12-24 VDC
Operating Range 0.1-5 m
Response Time 6 ms
Connection Cable
IP Rating IP40
Approvals CE
Net Weight 0.705 lbs
Gross Weight 1.1463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved