D1AA-GN
Autonics Panel Meters & Gauges, D1AA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1AA-GN

Autonics Panel Meters & Gauges, D1AA Series
In stock
Item Number
D1AA-GN
MFG Item Number
D1AA-GN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, D1AA Series
Item #
D1AA-GN
Display, W11XH20mm LED, Green,

D1AA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1AA-GN
Item Number D1AA-GN
Manufacturer Autonics
Product Series D1AA
Family Series Autonics Panel Meters & Gauges, D1AA Series
Type (Engineering Units) None
Max Input Signal 24 VDC
Display Type LED
Power Supply 10.8-26.4 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Relays 0
Comments Green
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved