D1SA-RN
Autonics Panel Meters & Gauges, D1SA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1SA-RN

Autonics Panel Meters & Gauges, D1SA Series
In stock
Item Number
D1SA-RN
MFG Item Number
D1SA-RN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, D1SA Series
Item #
D1SA-RN
Display, W11xH20mm LED, Red,

D1SA Series Information

  • Digital Panel Meter
  • 7‑Segment LED Display
  • Red/Green Display
  • Zero Blanking function
  • Easy Multi‑Stages Connection
Digital panel meter with high bright characters. Useful in dark industrial or commercial settings for ease of view.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1SA-RN
Item Number D1SA-RN
Manufacturer Autonics
Product Series D1SA
Family Series Autonics Panel Meters & Gauges, D1SA Series
Type (Engineering Units) None
Max Input Signal 24 VDC
Display Type LED
Power Supply 10.8-26.4 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Relays 0
Comments Red
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved