D1SC-N
Autonics Panel Meters & Gauges, D1SC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1SC-N

Autonics Panel Meters & Gauges, D1SC Series
In stock
Item Number
D1SC-N
MFG Item Number
D1SC-N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, D1SC Series
Item #
D1SC-N
Display, W31.9xH56.9mm LED, Red,

D1SC Series Information

  • Digital Panel Meter
  • 7‑Segment LED Display
  • Red Display
  • Zero Blanking function
  • Easy Multi‑Stages Connection
Digital panel meter with high bright characters. Useful in dark industrial or commercial settings for ease of view.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1SC-N
Item Number D1SC-N
Manufacturer Autonics
Product Series D1SC
Family Series Autonics Panel Meters & Gauges, D1SC Series
Type (Engineering Units) None
Max Input Signal 24 VDC
Display Type LED
Power Supply 10.8-26.4 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Relays 0
Comments Red
Net Weight 0.22 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved