DS22-RP
Autonics Panel Meters & Gauges, DS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DS22-RP

Autonics Panel Meters & Gauges, DS Series
In stock
Item Number
DS22-RP
MFG Item Number
DS22-RP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, DS Series
Item #
DS22-RP
Display, W11.2XH22.5mm LED, Red,

DS Series Information

  • Digital Panel Meter
  • Simple Wiring, No Soldering
  • 7‑Segment Display
  • Various Input Options
  • Various Sizes, Display Colors
Intelligent digital panel meters capable of displaying both numbers and letters. Can be used for a variety of applications in the industrial, commercial and residential industry. High luminance LED display available in red and green.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DS22-RP
Item Number DS22-RP
Manufacturer Autonics
Product Series DS
Family Series Autonics Panel Meters & Gauges, DS Series
Type (Engineering Units) None
Max Input Signal 24 VDC
Display Type LED
Power Supply 10.8-26.4 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Relays 0
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved