DU22-R
Autonics Panel Meters & Gauges, DU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DU22-R

Autonics Panel Meters & Gauges, DU Series
In stock
Item Number
DU22-R
MFG Item Number
DU22-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, DU Series
Item #
DU22-R
Display, W11.2 X H22.5mm LED, Red,

DU Series Information

  • Digital Panel Meter
  • LED Display
  • Approvals: CE
  • Relays: 0
  • Max Input Signal: 24 VDC
Digital panel meters useful for a variety of industrial and commercial settings. CE approval with an LED display.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DU22-R
Item Number DU22-R
Manufacturer Autonics
Product Series DU
Family Series Autonics Panel Meters & Gauges, DU Series
Type (Engineering Units) None
Max Input Signal 24 VDC
Display Type LED
Power Supply 10.8-26.4 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Relays 0
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved