KN-1211B
Autonics Panel Meters & Gauges, KN-1000B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KN-1211B

Autonics Panel Meters & Gauges, KN-1000B Series
In stock
Item Number
KN-1211B
MFG Item Number
KN-1211B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, KN-1000B Series
Item #
KN-1211B
Bar Graph Digital Indicator,

KN-1000B Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KN-1211B
Item Number KN-1211B
Manufacturer Autonics
Product Series KN-1000B
Family Series Autonics Panel Meters & Gauges, KN-1000B Series
Type (Engineering Units) Degrees Celsius, Degrees Fahrenheit
Max Input Signal RTD, Thermocouple
Display Type LED
Power Supply 21.6-26.4 VDC
Nominal Supply Voltage 24 VDC
Relays 0
Alarm Indicators 2
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved