The store will not work correctly when cookies are disabled.
KN-1400B
Autonics Panel Meters & Gauges, KN-1000B Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, KN-1000B Series
Bar Graph Digital Indicator,
KN-1000B Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
KN-1400B |
Item Number |
KN-1400B |
Manufacturer |
Autonics |
Product Series |
KN-1000B |
Family Series |
Autonics Panel Meters & Gauges, KN-1000B Series |
Type (Engineering Units) |
Degrees Celsius, Degrees Fahrenheit |
Max Input Signal |
RTD, Thermocouple |
Display Type |
LED |
Power Supply |
90-264 VAC |
Nominal Supply Voltage |
120 VAC, 208 VAC, 240 VAC |
Relays |
0 |
Alarm Indicators |
4 |
Approvals |
CE |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved