KRN100-02001-01-0S
Autonics Chart Recorders, KRN100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRN100-02001-01-0S

Autonics Chart Recorders, KRN100 Series
In stock
Item Number
KRN100-02001-01-0S
MFG Item Number
KRN100-02001-01-0S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chart Recorders, KRN100 Series
Item #
KRN100-02001-01-0S
Recorder, 100mm, 2Channel, 4Alam

KRN100 Series Information

  • Chart Recorders
  • Hybrid Recorder
  • 100mm
  • 6 Kinds of Recording Colors
  • 27 Types of Input Specifications
Hybrid chart recorders which operate between 85 and 264 VAC. Display of paper and LCD. Up to 12 channels with slot type input cards and easy parameter setting.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRN100-02001-01-0S
Item Number KRN100-02001-01-0S
Manufacturer Autonics
Product Series KRN100
Family Series Autonics Chart Recorders, KRN100 Series
Type Paper + LCD Display
Operating Voltage 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved