MP5Y-4N
Autonics Panel Meters & Gauges, MP5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP5Y-4N

Autonics Panel Meters & Gauges, MP5 Series
In stock
Item Number
MP5Y-4N
MFG Item Number
MP5Y-4N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, MP5 Series
Item #
MP5Y-4N
Meter, Pulse, LED, W96xH48mm,

MP5 Series Information

  • Digital Pulse Meter
  • 16 Different Operation Modes
  • Can Measure Time, Speed, Variations, etc.
  • Easy Data Bank Function
  • Prescale Delay Monitoring
Digital pulse meters which can measure 16 different operation modes. Can be used for a variety of applications, including rubber extrusion, plastic injection and frame assembly. Some parameters it can measure in pulses include accumulation, density, ratio, error, length, and interval, among others. Bright, clear digits allow for easy noting of the measurements at any point.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MP5Y-4N
Item Number MP5Y-4N
Manufacturer Autonics
Product Series MP5
Family Series Autonics Panel Meters & Gauges, MP5 Series
Type (Engineering Units) Hertz, Speed, Time
Display Type LED
Display Digits 5
Power Supply 100-240 VAC
Nominal Supply Voltage 120 VAC, 208 VAC, 240 VAC
Operating Temperature 14-122 °F
Approvals CE, cURus
Net Weight 0.3081 lbs
Gross Weight 0.5069 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved