MT4W-DV-1N
Autonics Panel Meters & Gauges, MT4W Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT4W-DV-1N

Autonics Panel Meters & Gauges, MT4W Series
In stock
Item Number
MT4W-DV-1N
MFG Item Number
MT4W-DV-1N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, MT4W Series
Item #
MT4W-DV-1N
Meter, DC Volts, LED, W96xH48mm,

MT4W Series Information

  • Digital Multi‑Panel Meter
  • Display Range: ‑1999 to 9999
  • Various Input/Output
  • Various Functions
  • Maximum Allowed Input : 500VDC, 500VAC, DC5A, AC5A
Multi‑panel digital meter with four digits. Various functions such as: monitoring peak display value function, display cycle delay function, zero adjustment function, high display correction function, transmission (DC4‑20mA) output scale function etc. Useful in a variety of commercial and industrial settings for high/low‑limit display scale functions and for AC frequency measurement.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MT4W-DV-1N
Item Number MT4W-DV-1N
Manufacturer Autonics
Product Series MT4W
Family Series Autonics Panel Meters & Gauges, MT4W Series
Type (Engineering Units) DC Volts
Max Input Signal 500 V
Display Type LED
Display Digits 4
Power Supply 12-24 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Accuracy 0.5 %
Operating Temperature 14-122 °F
Approvals CE, cURus
Net Weight 0.465 lbs
Gross Weight 0.7188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved