PMC-1HS-232
Autonics Programmable Logic Controllers, PMC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMC-1HS-232

Autonics Programmable Logic Controllers, PMC Series
In stock
Item Number
PMC-1HS-232
MFG Item Number
PMC-1HS-232
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, PMC Series
Item #
PMC-1HS-232
Motion Controller, 1-Axis control,

PMC Series Information

  • Programmable Logic Controller
  • Motion Controller
  • High‑Speed Operation
  • 4 Operation Modes
  • 12 Control Commands
Programmable motion controllers with a variety of inputs and functions. Easily navigable and compact for simple installation and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMC-1HS-232
Item Number PMC-1HS-232
Manufacturer Autonics
Product Series PMC
Family Series Autonics Programmable Logic Controllers, PMC Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Communications RS-232
Mounting Type DIN Rail
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved