PMC-2HSP-USB
Autonics Programmable Logic Controllers, PMC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMC-2HSP-USB

Autonics Programmable Logic Controllers, PMC Series
In stock
Item Number
PMC-2HSP-USB
MFG Item Number
PMC-2HSP-USB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, PMC Series
Item #
PMC-2HSP-USB
Motion Controller, 2-Axis control,

PMC Series Information

  • Programmable Logic Controller
  • Motion Controller
  • High‑Speed Operation
  • 4 Operation Modes
  • 12 Control Commands
Programmable motion controllers with a variety of inputs and functions. Easily navigable and compact for simple installation and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMC-2HSP-USB
Item Number PMC-2HSP-USB
Manufacturer Autonics
Product Series PMC
Family Series Autonics Programmable Logic Controllers, PMC Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Communications USB
Mounting Type DIN Rail
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved