PTF30-A2NN-F8
Autonics Transducers, PTF30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTF30-A2NN-F8

Autonics Transducers, PTF30 Series
In stock
Item Number
PTF30-A2NN-F8
MFG Item Number
PTF30-A2NN-F8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, PTF30 Series
Item #
PTF30-A2NN-F8
Standard Pressure Transmitter,

PTF30 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PTF30-A2NN-F8
Item Number PTF30-A2NN-F8
Manufacturer Autonics
Product Series PTF30
Family Series Autonics Transducers, PTF30 Series
Type Digital Display Gauge
Accuracy 0.3 %
Pressure Range(Absolute) 0-0.1 MPa
Max Pressure (Absolute) 0.1 MPa
Input 15-35 VDC
Output 4-20 mA
Pressure Connection G3/8 Male
IP Rating IP67
Temperature Range -4-158 °F
Approvals CE
Comments 0-0.1 MPa
Net Weight 0 lbs
Gross Weight 2.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved