S2BR-P1G2AB
Autonics Switches, S2BR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S2BR-P1G2AB

Autonics Switches, S2BR Series
In stock
Item Number
S2BR-P1G2AB
MFG Item Number
S2BR-P1G2AB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, S2BR Series
Item #
S2BR-P1G2AB
Start Push Button, Auto Spring

S2BR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S2BR-P1G2AB
Item Number S2BR-P1G2AB
Manufacturer Autonics
Product Series S2BR
Family Series Autonics Switches, S2BR Series
Nominal Mounting Size 22 mm
Operation Momentary
Contacts 2NO, 1NC
Max Voltage 250 VAC
Current (A) 10 A
Lens/Button Shape Mushroom
Lens/Button Color Green
Operator Size (mm) 40 mm
Full Shroud No
Terminal Type Fingersafe Screw
IP Rating IP52
Rating (A) @ 120/125 VAC 10 A
Rating (A) @ 220-250 VAC 6 A
Net Weight 0.14 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved