S2ER-E1R3B
Autonics Switches, S2ER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S2ER-E1R3B

Autonics Switches, S2ER Series
In stock
Item Number
S2ER-E1R3B
MFG Item Number
S2ER-E1R3B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, S2ER Series
Item #
S2ER-E1R3B
Emergency Stops _y22/25, RED, Haed

S2ER Series Information

  • Pushbutton Switch
  • Illuminated, Non‑Illuminated
  • Operation: Push Lock‑Twist Release
  • Max Voltage: 250 VAC
  • Current: 10 Amps
Pushbutton switches ideal for emergency stops and other similar applications. Red/orange in color for easy identification in commercial or industrial settings. Compact and simple attachment with a maximum voltage of 250 VAC and a current of 10 Amps.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S2ER-E1R3B
Item Number S2ER-E1R3B
Manufacturer Autonics
Product Series S2ER
Family Series Autonics Switches, S2ER Series
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Contacts 3NC
Max Voltage 250 VAC
Current (A) 10 A
Lens/Button Shape Round Extended
Lens/Button Color Red
Operator Size (mm) 30 mm
Bezel Plastic Round
Full Shroud No
Terminal Type Fingersafe Screw
IP Rating IP52
Rating (A) @ 120/125 VAC 10 A
Rating (A) @ 220-250 VAC 6 A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved