S2KR-1EKAM
Autonics Switches, S2KR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S2KR-1EKAM

Autonics Switches, S2KR Series
In stock
Item Number
S2KR-1EKAM
MFG Item Number
S2KR-1EKAM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, S2KR Series
Item #
S2KR-1EKAM
Key Selector, Non-Flush, __22/25, 2

S2KR Series Information


Specifications

Specifications
Manufacturer Part Number S2KR-1EKAM
Item Number S2KR-1EKAM
Manufacturer Autonics
Product Series S2KR
Family Series Autonics Switches, S2KR Series
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Key
Selector Function Momentary Spring Return From Right
Contacts 1NO
Max Voltage 250 VAC
Current (A) 10 A
Bezel Plastic Round
Operator Color Metallic
Terminal Type Fingersafe Screw
IP Rating IP52
Approvals CE, cURus
Net Weight 0.09 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved